Motion
302-0702-OR/XL
ANSI Type R Class 2 Two Pocket Value Mesh Vest
Mi Item #06100844
MFR #302-0702-OR/XL
Price$5.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Two Pocket Value Mesh Vest
Mi Item #06100844
MFR #302-0702-OR/XL

Mfr description
302-0702-OR/XL HI-VIS MESH VEST CLASS 2
  • Breathable polyester mesh
  • Hook and loop closure
  • 2" silver reflective tape
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.86/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    XL

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Orange
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314100383
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314100383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)