Motion
CDQ2A32-50DCZ-A73

SMC CORP OF AMERICA
CDQ2A32-50DCZ-A73

Compact Air Cylinder - Standard Type, 32 mm Bore, 50 mm Stroke
MI ITEM #06100879
MFR #CDQ2A32-50DCZ-A73
List Price$117.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A32-50DCZ-A73

Compact Air Cylinder - Standard Type, 32 mm Bore, 50 mm Stroke
MI ITEM #06100879
MFR #CDQ2A32-50DCZ-A73

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$117.08/each for your price

Overview

Mfr description
CDQ2A32-50DCZ-A73 COMPACT CYLINDER,

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    50 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Options
    With rubber bumper
  • Auto-Switch
    Reed, 24VDC max, 100VAC max, LED, Lead Wire, Vertical
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Spec Sheet
  • Installation Instructions
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text