Motion
D13720
Compression Spring - Music Wire Material, End Type - Squared and Ground, 44 mm OD, 340 mm Length, 4 mm Wire Size, 2.2000 N/mm Spring Rate
MI ITEM #06100915
MFR #D13720
List Price$25.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Ground, 44 mm OD, 340 mm Length, 4 mm Wire Size, 2.2000 N/mm Spring Rate
MI ITEM #06100915
MFR #D13720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.53/each for your price

Overview

Mfr description
D13720 1.732OD SPRING

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Ground
  • Material
    Music Wire
  • Outside Diameter
    44 mm
  • Free Length
    340 mm
  • Wire Size
    4 mm
  • Spring Rate
    2.2000 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D13720
  • Weight
    7.64246 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text