Motion
73082
1006170 Grease - 283 g, Aerosol Can
MI ITEM #06101292
MFR #73082
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1006170 Grease - 283 g, Aerosol Can
MI ITEM #06101292
MFR #73082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    16 oz
  • Height
    19.69 cm
  • NLGI Grade
    2
  • Width
    6.68 cm

Details

  • Appearance
    White Liquid
  • Application
    Battery Terminals, Disconnects, Electrical Contacts, Electrical Panels, Fasteners, High Voltage Poles, Outdoor Lighting, Scoreboards, Spark Plugs, Switching Mechanisms, Traffic Lights, Transformers
  • Certification
    Allergen, NSF H1
  • Container Type
    Aerosol Can
  • Dielectric Strength
    13960 V
  • Features & Benefits
    • Non-curing silicone compound used for electrical sealing, lubricating, protecting and insulating• Waterproofs electrical connections and components• Improves electrical performance in adverse weather conditions•
  • Film Type
    Non-Curing Silicone Paste
  • Flash Point
    3.9 °F
  • Manufacturer Upc Number
    078254730820
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -70 °F
  • NSF Rating
    H1
  • Operating Temperature Range
    -70 to 400 °F
  • Package Quantity
    12 Per Case
  • Plastic Safe
    Yes
  • Product Types
    Food Dielectric Grease
  • Propellant
    HFC-152a
  • Removal Method
    Remove with petroleum distillates
  • Temperature Range
    -70 to 400 °F
  • UPC_NO
    078254730820
  • Working Temperature
    -70 to 400 °F

Overview

Mfr description
1006170 GREASE DIELECTRIC 284GR 12/CS
  • Non-curing silicone compound used for electrical sealing, lubricating, protecting and insulating
  • Waterproofs electrical connections and components
  • Improves electrical performance in adverse weather conditions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought