Overview
Mfr description
20-1-365-M GLOVE DRIVER LADIES MED DEER
Specifications
- Glove SizeLadies - M
- Material TypeLeather Drivers Gloves - Keystone Thumb
- Leather Material TypeDeerskin Grain Leather
- Leather GradeNo Grade Listed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data