Motion
Heat-Flex® GS 1 in x 12 ft

FLEXAUST INC
Heat-Flex® GS 1 in x 12 ft

Ducting Hose - 1.000 in ID, 12 ft Length, Double-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix & external filament fiberglass cord, Fiberglass Material, 30.00 psi
Mi Item #06101881
MFR #Heat-Flex® GS 1 in x 12 ft
Price$17.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Heat-Flex® GS 1 in x 12 ft

Ducting Hose - 1.000 in ID, 12 ft Length, Double-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix & external filament fiberglass cord, Fiberglass Material, 30.00 psi
Mi Item #06101881
MFR #Heat-Flex® GS 1 in x 12 ft

Mfr description
2650100012 1" ID X 12'GS 2-PLY SILICONE
  • Suited for high temperature air handling applications
  • The narrow pitch allows for tight bending radius while maintaining a smooth air flow
  • Ideal for plastic processing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.90/ft

Specifications

Dimensions

  • Closed Bend Radius
    1.200 in
  • Inside Diameter
    1.000 in
  • Length
    12 ft
  • Weight
    0.12 lbs/ft

Details

  • Application
    Aircraft, Automotive, Brake Ducting, Brick Kilns, Defroster/Heater, Dry Cleaning, Drying Systems, Exhaust Systems, Foundries, Garage Exhaust, Glass Drying, Heater, High Temperature, Paper Mills, Plastics Industry, Rocket Support, Tractor Pull Exhaust, Transmission Cooling, Vehicle Exhaust Systems
  • Coating
    Silicone
  • Color
    Iron Oxide Red
  • Compression Ratio
    3:1
  • Construction
    Double-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix & external filament fiberglass cord
  • Hose Material
    Fiberglass
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2650100012
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire Helix & External Filament Fiberglass Cord
  • Series
    Heat-Flex® GS
  • Technical Data Sheet
  • Temperature Range
    -65 to 600 °F
  • Transported Substance
    Air, Fume
  • Working Pressure
    30.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)