Motion
Flexadux® PV R-4 12 in x 25 ft Clear

FLEXAUST INC
Flexadux® PV R-4 12 in x 25 ft Clear

Ducting Hose - 12.000 in ID, 25 ft Length, Medium weight clear PVC hose reinforced with a spring steel wire helix, PVC Material, 6.00 psi
Mi Item #06101884
MFR #Flexadux® PV R-4 12 in x 25 ft Clear
Price$21.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® PV R-4 12 in x 25 ft Clear

Ducting Hose - 12.000 in ID, 25 ft Length, Medium weight clear PVC hose reinforced with a spring steel wire helix, PVC Material, 6.00 psi
Mi Item #06101884
MFR #Flexadux® PV R-4 12 in x 25 ft Clear

Mfr description
8171120025 12" ID X 25' R-4 CLEAR WEIGHT
  • Good for positive pressure applications
  • Great compressibility
  • Construction allows for value packaging by reducing the box size, reducing warehouse space & shipping costs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.52/ft

Specifications

Dimensions

  • Closed Bend Radius
    10.000 in
  • Inside Diameter
    12.000 in
  • Length
    25 ft
  • Wall Thickness
    0.028 in
  • Weight
    1.97 lbs/ft

Details

  • Application
    Dust Collection, Food Grade, Stretch Hose, Woodworking/Furniture Industry
  • Color
    Clear
  • Compression Ratio
    4:1
  • Construction
    Medium weight clear PVC hose reinforced with a spring steel wire helix
  • Hose Material
    PVC
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8171120025
  • Manufacturer Product Page
  • Negative Pressure
    1.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire
  • Series
    Flexadux® PV R-4
  • Technical Data Sheet
  • Temperature Range
    20 to 160 °F
  • Transported Substance
    Dust, Materials
  • Working Pressure
    6.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)