Motion
Flex-Tube® TR 2.25 in x 25 ft

FLEXAUST INC
Flex-Tube® TR 2.25 in x 25 ft

Ducting Hose - 2.250 in ID, 25 ft Length, Medium weight black co-extruded thermoplastic rubber hose with a rigid black external polypropylene helix, Thermoplastic Material, 17.00 psi
MI ITEM #06101887
MFR #Flex-Tube® TR 2.25 in x 25 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flex-Tube® TR 2.25 in x 25 ft

Ducting Hose - 2.250 in ID, 25 ft Length, Medium weight black co-extruded thermoplastic rubber hose with a rigid black external polypropylene helix, Thermoplastic Material, 17.00 psi
MI ITEM #06101887
MFR #Flex-Tube® TR 2.25 in x 25 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3510022525 2-1/4" ID X 25' FLEX-TUBE TR
  • Ultra smooth interior wall assures efficient airflow
  • Very flexible & crush resistant
  • Tight bend radius
  • Moisture & chemical resistant
  • Designed for applications with wide temperature ranges
  • Spiral co-extruded engineered construction
  • Helix acts as a wearstrip
  • Wall Thickness = .020" (.75"), .022" (1"), .024" (1.25"), .026" (1.5" to 5”), .035” (6" to 10”)
  • OEM lengths & colors available
  • Available in a flame retardant version (Flex-Tube TR-FR)
  • Cuffs available
  • Standard Max. Temp.= 275., Intermittent to 300.
  • Available from factory stock in 25 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Fume, Dust
  • Inside Diameter
    2.250 in
  • Hose Material
    Thermoplastic
  • Application
    Industrial Vacuum Cleaners, Textile Fiber Collection
  • Length
    25 ft
  • Working Pressure
    17.00 psi
  • Closed Bend Radius
    3.500 in
  • Temperature Range
    -60 to 300 °F
  • Compression Ratio
    2:1
  • Series
    Flex-Tube® TR
  • Reinforcing Cord Material
    Rigid External Polypropylene Helix
  • Negative Pressure
    27.00 inHg
  • Wall Thickness
    0.026 in
  • Color
    Black with Black Helix
  • Construction
    Medium weight black co-extruded thermoplastic rubber hose with a rigid black external polypropylene helix
  • Weight
    0.25 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Manufacturer Catalog Number
    3510022525
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought