Motion
Dayflex® DFD-T 3 in x 25 ft

FLEXAUST INC
Dayflex® DFD-T 3 in x 25 ft

Ducting Hose - 3.000 in ID, 25 ft Length, Light weight black thermoplastic propylene-ethylene copolymer hose reinforced with an internal polypropylene helix, Thermoplastic Propylene-Ethylene Material, 8.00 psi
MI ITEM #06101889
MFR #Dayflex® DFD-T 3 in x 25 ft
Price$6.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Dayflex® DFD-T 3 in x 25 ft

Ducting Hose - 3.000 in ID, 25 ft Length, Light weight black thermoplastic propylene-ethylene copolymer hose reinforced with an internal polypropylene helix, Thermoplastic Propylene-Ethylene Material, 8.00 psi
MI ITEM #06101889
MFR #Dayflex® DFD-T 3 in x 25 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.04/ft

Specifications

Dimensions

  • Closed Bend Radius
    4.250 in
  • Inside Diameter
    3.000 in
  • Length
    25 ft
  • Weight
    0.14 lbs/ft

Details

  • Application
    Bus Ventilation, Cab Ventilation, Defroster/Heater, Flame Retardant, Heater, Limo A/C Duct, R.V. Manufacturing, Race Car Helmet Ventilation, Ventilation
  • Color
    Black
  • Compression Ratio
    3:1
  • Construction
    Light weight black thermoplastic propylene-ethylene copolymer hose reinforced with an internal polypropylene helix
  • Hose Material
    Thermoplastic Propylene-Ethylene
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    DFDT300025
  • Manufacturer Product Page
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Internal Polypropylene Helis
  • Series
    Dayflex® DFD-T
  • Technical Data Sheet
  • Temperature Range
    -40 to 225 °F
  • Transported Substance
    Air
  • Working Pressure
    8.00 psi

Overview

Mfr description
DFDT300025 3" ID DFD-T BLACK LIGHT
  • Pliable helix can be formed to fit various applications
  • Flexible, crush resistant, & compressible
  • Meets FMVSS 302 flame standards
  • Great choice for heater/defroster & ventilation applications
  • Can also be manufactured with PVC materials
  • Available from factory stock in 25 ft and 50 ft quantities
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought