Overview
Mfr description
2500-04-04-B ADAPTER
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale JIC
- End 1 Size1/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread7/16-20 UNF
- End 2 StyleMale JIC
- End 2 Size1/4 in
- End 2 Thread7/16-20 UNF
- MaterialBrass
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data