1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THOMSON (ALTRA)
421N25A+596 Y=28
Linear Guide Standard Ball Profile Rail - Series: 400, 25 mm Rail, Standard
MI ITEM #
06102055
MFR #
421N25A+596 Y=28
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Ball Profile Rail
THOMSON (ALTRA) 421N25A+596 Y=28
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
421N25A+596 Y=28
Linear Guide Standard Ball Profile Rail - Series: 400, 25 mm Rail, Standard
MI ITEM #
06102055
MFR #
421N25A+596 Y=28
Mfr description
421N25A+596.0Y=28 ROUND SHAFT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Nominal Rail Size
25 mm
Details
Accuracy Class
Normal Grade
Measurement Standard
Metric
Operating Temperature Range
-40 to 80º C
Rail Style
Standard
Series
400
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items