Motion
ZEP6111
Pillow Block Roller Bearing - 1-11/16 in Bore Dia.
MI ITEM #06102092
MFR #ZEP6111
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing - 1-11/16 in Bore Dia.
MI ITEM #06102092
MFR #ZEP6111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZEP6111 SHURLOK PILLOW BLK 2 BOLT
  • New design tapered adapter mount spherical roller bearing units provide versatile arrangements for supporting shafts that carry substantial radial or a combination of radial and thrust loads
  • Incorporates an integral lock nut, sleeve and inner race along with Optical Strain Sensing (OSS) technology and a Positive Locking System (PLS) that visually indicates when the bearing is tightened to the shaft correctly
  • These features not only yield the most secure shaft mounting, running accuracy and ability to accommodate undersize shafting, but guarantee the correct installation every time and make removal a snap
  • Offers higher dynamic load ratings than the previous design, runs cooler and runs quieter yielding a bearing that lasts longer in the application
  • Dynamic and static misalignment capability has been increased to ±2.0°
  • Rollers are aligned by the retainers and the inner race, so despite misalignment, the roller load is always equally distributed across the surface; prevents high edge load stresses on the rollers and therefore it is not necessary to derate the bearing for misalignment conditions within the ±2.0°
  • Easy to mount and dismount, sealed, prelubricated and does not require adjustment during mounting
  • Additional key features include: Choice of various seal types based upon application; all seals assure protection with up to ±2.0° of misalignment in all directions, provide operation on hardened and ground inner ring extensions and can be removed without disassembly of the bearing; field adjustable bearing clearances based upon application need; fully self-aligning spherical roller bearing that accommodates for operational misalignment or misalignment due to installation; case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
  • Cast iron housing
  • Clearance seal

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    2.1250 in
  • Manufacturer Upc Number
    662864645003
  • UPC_NO
    662864645003
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text