Motion
ZEPS6211 2 11/16 PILLOW ROLLER BRG

REXNORD INC
ZEPS6211 2 11/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing - 2-11/16 in Bore Dia.
Mi Item #06102097
MFR #ZEPS6211 2 11/16 PILLOW ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZEPS6211 2 11/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing - 2-11/16 in Bore Dia.
Mi Item #06102097
MFR #ZEPS6211 2 11/16 PILLOW ROLLER BRG

Mfr description
ZEPS6211 SHURLOK PILLOW BLK 2 BOLT
  • New design tapered adapter mount spherical roller bearing units provide versatile arrangements for supporting shafts that carry substantial radial or a combination of radial and thrust loads
  • Incorporates an integral lock nut, sleeve and inner race along with Optical Strain Sensing (OSS) technology and a Positive Locking System (PLS) that visually indicates when the bearing is tightened to the shaft correctly
  • These features not only yield the most secure shaft mounting, running accuracy and ability to accommodate undersize shafting, but guarantee the correct installation every time and make removal a snap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Bore Diameter  
    2-11/16 in

Details

  • Bore Type
    Straight
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    698210592127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)