Motion
69083159110

NORTON ABRASIVES
69083159110

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #06102146
MFR #69083159110
Your Price$277.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083159110

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #06102146
MFR #69083159110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$277.97/each(List $319.67)

Overview

Mfr description
69083159110 TYPE 01 STRAIGHT WHEELS 8 X
  • Revolutionary, proprietary, engineered ceramic grain shape and chemistry for all low, medium and high force applications ranging from cast iron, to stainless steel and hard to grind Inconel and titanium
  • Proven tough vitrified bond stands up to extreme grinding forces
  • 33% to 100% longer life, 30% higher MRR, and 15% lower threshold power vs. competitive ceramic products
  • Best choice for production grinding: versatility, maximum performance and lowest total costs
  • Made in USA in ISO certified facility

Specifications

  • Wheel Diameter
    8 in
  • Wheel Thickness
    1/2 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Ceramic Alumina
  • Wheel Type
    Type 01
  • Grit Number
    60
  • Grade
    Medium
  • Max Rpm
    3600 rpm
  • UPC_NO
    69083159110
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text