Motion
7000126158 DUAL AIRLINE

3M
7000126158 DUAL AIRLINE

3M™ Dual Airline Front-Mounted Adapter Kit SA-1000 1 EA/Case
Mi Item #06102316
MFR #7000126158 DUAL AIRLINE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000126158 DUAL AIRLINE

3M™ Dual Airline Front-Mounted Adapter Kit SA-1000 1 EA/Case
Mi Item #06102316
MFR #7000126158 DUAL AIRLINE

Mfr description
7000126158 DUAL AIRLINE
  • For industrial/occupational use only. Not for consumer sale or use.This kit; with facepiece; filters/cartridges and air hose; makes a 3M™ Dual Airline Supplied Air Respirator.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size
    0.25 in

Details

  • Color
    Black
  • Connection Type
    Industrial Interchange Fittings
  • Hose Type
    Straight
  • Manufacturer Upc Number
    00051138462703
  • Mounting Type
    Front-Mounted
  • Pressure Type
    High Pressure
  • Product Types
    Adapter
  • Series/System Compatibility
    SA-1000
  • System Type
    Low-Pressure Portable Ambient Air Pump
  • UPC_NO
    00051138462703
  • Valve Type
    Air Regulating Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)