Motion
Heat-Flex® GS 5 in x 12 ft

FLEXAUST INC
Heat-Flex® GS 5 in x 12 ft

Ducting Hose - 5.000 in ID, 12 ft Length, Double-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix & external filament fiberglass cord, Fiberglass Material, 19.00 psi
MI ITEM #06102847
MFR #Heat-Flex® GS 5 in x 12 ft
Price$34.49/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Heat-Flex® GS 5 in x 12 ft

Ducting Hose - 5.000 in ID, 12 ft Length, Double-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix & external filament fiberglass cord, Fiberglass Material, 19.00 psi
MI ITEM #06102847
MFR #Heat-Flex® GS 5 in x 12 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.49/ft

Specifications

Dimensions

  • Closed Bend Radius
    4.000 in
  • Inside Diameter
    5.000 in
  • Length
    12 ft
  • Weight
    0.62 lbs/ft

Details

  • Application
    Aircraft, Automotive, Brake Ducting, Brick Kilns, Defroster/Heater, Dry Cleaning, Drying Systems, Exhaust Systems, Foundries, Garage Exhaust, Glass Drying, Heater, High Temperature, Paper Mills, Plastics Industry, Rocket Support, Tractor Pull Exhaust, Transmission Cooling, Vehicle Exhaust Systems
  • Coating
    Silicone
  • Color
    Iron Oxide Red
  • Compression Ratio
    6:1
  • Construction
    Double-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix & external filament fiberglass cord
  • Hose Material
    Fiberglass
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2650500012
  • Manufacturer Product Page
  • Negative Pressure
    9.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire Helix & External Filament Fiberglass Cord
  • Series
    Heat-Flex® GS
  • Technical Data Sheet
  • Temperature Range
    -65 to 600 °F
  • Transported Substance
    Fume, Air
  • Working Pressure
    19.00 psi

Overview

Mfr description
2650500012 5" ID X 12' GS 2-PLY SILICONE
  • Suited for high temperature air handling applications
  • The narrow pitch allows for tight bending radius while maintaining a smooth air flow
  • Ideal for plastic processing applications
  • Non-kinking
  • Resistant to many oils & solvents, ozone, water, fungus & alkalis
  • Not recommended for continuous flexing
  • Standard Max. Temp.= 550., Intermittent to 600.
  • Available from factory stock in 12 ft quantities
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought