Overview
Mfr description
NCDQ2KA50-100DZ COMPACT CYLINDER, NCQ2-Z
Specifications
- Compact Cylinder TypeNon-Rotating Rod
- Bore Diameter
- Country of OriginUS
- Stroke100 mm
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- SeriesNCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data