Motion
Flexadux® PV R-4 8 in x 25 ft Clear

FLEXAUST INC
Flexadux® PV R-4 8 in x 25 ft Clear

Ducting Hose - 8.000 in ID, 25 ft Length, Medium weight clear PVC hose reinforced with a spring steel wire helix, PVC Material, 8.00 psi
MI ITEM #06102886
MFR #Flexadux® PV R-4 8 in x 25 ft Clear
Price$14.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® PV R-4 8 in x 25 ft Clear

Ducting Hose - 8.000 in ID, 25 ft Length, Medium weight clear PVC hose reinforced with a spring steel wire helix, PVC Material, 8.00 psi
MI ITEM #06102886
MFR #Flexadux® PV R-4 8 in x 25 ft Clear

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.01/ft

Specifications

Dimensions

  • Closed Bend Radius
    8.000 in
  • Inside Diameter
    8.000 in
  • Length
    25 ft
  • Wall Thickness
    0.028 in
  • Weight
    1.13 lbs/ft

Details

  • Application
    Dust Collection, Food Grade, Stretch Hose, Woodworking/Furniture Industry
  • Color
    Clear
  • Compression Ratio
    3:1
  • Construction
    Medium weight clear PVC hose reinforced with a spring steel wire helix
  • Hose Material
    PVC
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8171080025
  • Manufacturer Product Page
  • Negative Pressure
    3.50 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire
  • Series
    Flexadux® PV R-4
  • Technical Data Sheet
  • Temperature Range
    20 to 160 °F
  • Transported Substance
    Dust, Materials
  • Working Pressure
    8.00 psi

Overview

Mfr description
8171080025 8" ID X 25' R-4 CLEAR MEDIUM
  • Good for positive pressure applications
  • Great compressibility
  • Construction allows for value packaging by reducing the box size, reducing warehouse space & shipping costs
  • Ideal for dust and woodworking applications
  • Good chemical & moisture resistance
  • Manufactured with FDA acceptable materials
  • Wall Thickness = .025" (2" to 5" ID), .028" (6" ID & above)
  • Available in a stretch version (R-4 Stretch)
  • Available from factory stock in 10 ft, 25 ft and 50 ft quantities
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought