Motion
81693 WRENCH FLARE NUT COMB SAE 1/4IN

Gearwrench
81693 WRENCH FLARE NUT COMB SAE 1/4IN

1/4 x 5/16", Double End Head, Open End Flare Nut Wrench 5-3/4" OAL, Steel, Full Polish, 6 Points
MI ITEM #06102891
MFR #81693 WRENCH FLARE NUT COMB SAE 1/4IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81693 WRENCH FLARE NUT COMB SAE 1/4IN

1/4 x 5/16", Double End Head, Open End Flare Nut Wrench 5-3/4" OAL, Steel, Full Polish, 6 Points
MI ITEM #06102891
MFR #81693 WRENCH FLARE NUT COMB SAE 1/4IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81693 WRENCH FLARE NUT COMB SAE 1/4IN

Specifications

  • Overall Length
    5-3/4 in
  • Warranty
    Lifetime Replacement
  • Type
    Open End
  • Size
    1/4 x 5/16 in
  • PSC Code
    5120
  • Number Of Points
    6
  • Material
    Steel
  • Head Type
    Double End
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text