Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.0000 in Roller Dia, 1.6875 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length, Stainless Steel Material
Mi Item #06103037
MFR #FLRS-2

Mfr description
FLRS-2 LOAD RUNNER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Flange Diameter
    2.6875 in
  • Flange Thickness
    0.5930 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    0.8750 in
  • Stud Length  
    2.0000 in
  • Thread Length
    1.1250 in
  • Thread Size
    7/8-14

Details

  • Manufacturer Catalog Number
    0009774200
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    1750 lbs
  • Roller Material
    Stainless Steel
  • Roller Shape
    Single Flanged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)