1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Master Appliance
10009
Heat Gun Kit - 220 V, 2 A, 450 W Power Rating
MI ITEM #
06103279
MFR #
10009
Price
$256.49
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Heat Guns and Accessories
Master Appliance 10009
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Appliance
10009
Heat Gun Kit - 220 V, 2 A, 450 W Power Rating
MI ITEM #
06103279
MFR #
10009
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$256.49
/each
Qty
Add to Cart
Specifications
Dimensions
Cord Length
6 ft
Wattage
450 W
Details
Amperage
2 A
Frequency
50 Hz
Maximum Temperature
650 °F
Power Rating
2 A, 220 V, 450 W
Voltage
220 V
Overview
Mfr description
10009 220V HEAT SHRINK SYSTEM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought