Motion
69957399634

NORTON ABRASIVES
69957399634

None Quick Change Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Cloth Backing Material, P180 Grit, Brown Color
Mi Item #06103364
MFR #69957399634
Price$1.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957399634

None Quick Change Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Cloth Backing Material, P180 Grit, Brown Color
Mi Item #06103364
MFR #69957399634

Mfr description
69957399634 ZMD ARX19 TY2 1-1/2" P180LTR
  • Premium abrasive and aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable X-weight 2-ply polyester backing and new grain coating for longer life and faster cut rate on moderately-demanding applications
  • Great for difficult-to-grind materials (aluminum, brass, bronze, stainless, carbon steel, and titanium) and applications requiring an economical option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.19/each

Specifications

Dimensions

  • Backing Weight
    Y-Weight
  • Disc Diameter  
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Beveling, Blending, Cleaning, Deburring, Detailing, Finishing, Rust Removal, Sanding, Stock Removal
  • Attachment Type
    Quick Change Type S
  • Backing Material
    Polyester Cloth
  • Color
    Brown
  • Disc Attachment Type
    Quick Change Type S
  • Grade
    Fine Grit
  • Grit Number
    P180
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    69957399634
  • Material Application
    Aluminum, Bronze, Carbon Steel, Stainless Steel, Titanium
  • Max Rpm
    30000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    100
  • UPC_NO
    69957399634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)