Motion
Flexadux® TR HT 10 in x 25 ft

FLEXAUST INC
Flexadux® TR HT 10 in x 25 ft

Ducting Hose - 10.000 in ID, 25 ft Length, Heavy weight black thermoplastic rubber hose reinforced with a spring steel wire helix, Thermoplastic Rubber Material, 6.00 psi
Mi Item #06103421
MFR #Flexadux® TR HT 10 in x 25 ft
Price$34.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® TR HT 10 in x 25 ft

Ducting Hose - 10.000 in ID, 25 ft Length, Heavy weight black thermoplastic rubber hose reinforced with a spring steel wire helix, Thermoplastic Rubber Material, 6.00 psi
Mi Item #06103421
MFR #Flexadux® TR HT 10 in x 25 ft

Mfr description
8511100025 10" ID X 25' HT HEAVY WEIGHT
  • Suitable for more demanding positive & negative pressure applications
  • Designed for applications with wide temperature ranges
  • Great moisture & UV resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.42/ft

Specifications

Dimensions

  • Closed Bend Radius
    8.000 in
  • Inside Diameter
    10.000 in
  • Length
    25 ft
  • Wall Thickness
    0.054 in
  • Weight
    2.12 lbs/ft

Details

  • Application
    Foundry Sand Transfer, Granule Transport, Hull Sanding Equipment, Ozone, Peat Moss Vacuum, Sand & Gravel Suction, Street & Parking Lot Sweepers, Suction, Wave Pool Blowers
  • Color
    Black
  • Compression Ratio
    3:1
  • Construction
    Heavy weight black thermoplastic rubber hose reinforced with a spring steel wire helix
  • Hose Material
    Thermoplastic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8511100025
  • Manufacturer Product Page
  • Negative Pressure
    3.40 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire
  • Series
    Flexadux® TR HT
  • Technical Data Sheet
  • Temperature Range
    -60 to 275 °F
  • Transported Substance
    Materials
  • Working Pressure
    6.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)