Motion
Flexadux® TR T-7 18 in x 25 ft

FLEXAUST INC
Flexadux® TR T-7 18 in x 25 ft

Ducting Hose - 18.000 in ID, 25 ft Length, Medium weight black thermoplastic rubber hose reinforced with a spring steel wire helix, Thermoplastic Rubber Material, 2.30 psi
MI ITEM #06103433
MFR #Flexadux® TR T-7 18 in x 25 ft
Your Price$45.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® TR T-7 18 in x 25 ft

Ducting Hose - 18.000 in ID, 25 ft Length, Medium weight black thermoplastic rubber hose reinforced with a spring steel wire helix, Thermoplastic Rubber Material, 2.30 psi
MI ITEM #06103433
MFR #Flexadux® TR T-7 18 in x 25 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.18/ft(List $51.97)

Overview

Mfr description
8731180025 18" ID X 25' T-7 MEDIUM
  • Good abrasion resistance
  • Designed for applications with wide temperature ranges
  • Great moisture & UV resistance
  • Excellent chemical resistance
  • Smooth interior assures minimal friction loss & efficient air flow
  • Wall Thickness = .025" (2" ID), .030” (2.5" ID & above)
  • Available in metric sizes, consult sales team on pricing & minimums
  • Available with factory-installed 2" black soft cuffs
  • Available from factory stock in 25 ft and 50 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Dust, Materials
  • Inside Diameter
    18.000 in
  • Hose Material
    Thermoplastic Rubber
  • Application
    Chemical Plants, Dust Collection, Landfill Venting, Off-Road, Paint Spray Extraction, Pipe Organs, Plastic Bag Machines, Pollution Control, R.V. Manufacturing, Sheet Metal
  • Length
    25 ft
  • Working Pressure
    2.30 psi
  • Closed Bend Radius
    18.000 in
  • Temperature Range
    -60 to 275 °F
  • Compression Ratio
    3:1
  • Series
    Flexadux® TR T-7
  • Reinforcing Cord Material
    Spring Steel Wire
  • Negative Pressure
    2.00 inHg
  • Wall Thickness
    0.030 in
  • Color
    Black
  • Construction
    Medium weight black thermoplastic rubber hose reinforced with a spring steel wire helix
  • Weight
    3.90 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Manufacturer Catalog Number
    8731180025
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text