Specifications
Dimensions
- Size2-1/2 in
Details
- End Connectionsfemale NST (NH) x male NPSH
- For Use WithFor use with water only, For use on hydrants, standpipes and fire pumps
- MaterialCast Brass
- TypeGate Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)