Motion
Flexadux® TR T-7 White 4 in x 25 ft

FLEXAUST INC
Flexadux® TR T-7 White 4 in x 25 ft

Ducting Hose - 4.000 in ID, 25 ft Length, Medium weight white thermoplastic rubber hose reinforced with a spring steel wire helix, Thermoplastic Rubber Material, 7.00 psi
Mi Item #06103693
MFR #Flexadux® TR T-7 White 4 in x 25 ft
Price$11.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® TR T-7 White 4 in x 25 ft

Ducting Hose - 4.000 in ID, 25 ft Length, Medium weight white thermoplastic rubber hose reinforced with a spring steel wire helix, Thermoplastic Rubber Material, 7.00 psi
Mi Item #06103693
MFR #Flexadux® TR T-7 White 4 in x 25 ft

Mfr description
8881040025 4" ID X 25' T-7 WHITE MEDIUM
  • Good abrasion resistance
  • Designed for applications with wide temperature ranges
  • Great moisture & UV resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.83/ft

Specifications

Dimensions

  • Closed Bend Radius
    3.500 in
  • Inside Diameter
    4.000 in
  • Length
    25 ft
  • Wall Thickness
    0.030 in
  • Weight
    0.60 lbs/ft

Details

  • Application
    Clean Rooms, Foundries, Pharmaceutical
  • Color
    White
  • Compression Ratio
    2:1
  • Construction
    Medium weight white thermoplastic rubber hose reinforced with a spring steel wire helix
  • Hose Material
    Thermoplastic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8881040025
  • Manufacturer Product Page
  • Negative Pressure
    15.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire
  • Series
    Flexadux® TR T-7 White
  • Technical Data Sheet
  • Temperature Range
    -40 to 250 °F
  • Transported Substance
    Dust, Materials
  • Working Pressure
    7.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)