Motion
Flexadux® TR T-7 White 5 in x 25 ft

FLEXAUST INC
Flexadux® TR T-7 White 5 in x 25 ft

Ducting Hose - 5.000 in ID, 25 ft Length, Medium weight white thermoplastic rubber hose reinforced with a spring steel wire helix, Thermoplastic Rubber Material, 6.00 psi
MI ITEM #06103696
MFR #Flexadux® TR T-7 White 5 in x 25 ft
Your Price$13.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® TR T-7 White 5 in x 25 ft

Ducting Hose - 5.000 in ID, 25 ft Length, Medium weight white thermoplastic rubber hose reinforced with a spring steel wire helix, Thermoplastic Rubber Material, 6.00 psi
MI ITEM #06103696
MFR #Flexadux® TR T-7 White 5 in x 25 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.52/ft(List $15.56)

Overview

Mfr description
8881050025 5" ID X 25' T-7 WHITE MEDIUM
  • Good abrasion resistance
  • Designed for applications with wide temperature ranges
  • Great moisture & UV resistance
  • Excellent chemical resistance
  • Smooth interior assures minimal friction loss & efficient air flow
  • Manufactured with FDA acceptable materials
  • Wall Thickness = .025" (2" ID), .030” (2.5" ID & above)
  • Available from factory stock in 25 ft and 50 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Dust, Materials
  • Inside Diameter
    5.000 in
  • Hose Material
    Thermoplastic Rubber
  • Application
    Clean Rooms, Foundries, Pharmaceutical
  • Length
    25 ft
  • Working Pressure
    6.00 psi
  • Closed Bend Radius
    4.500 in
  • Temperature Range
    -40 to 250 °F
  • Compression Ratio
    2:1
  • Series
    Flexadux® TR T-7 White
  • Reinforcing Cord Material
    Spring Steel Wire
  • Negative Pressure
    13.00 inHg
  • Wall Thickness
    0.030 in
  • Color
    White
  • Construction
    Medium weight white thermoplastic rubber hose reinforced with a spring steel wire helix
  • Weight
    0.80 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Manufacturer Catalog Number
    8881050025
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text