Motion
SG2E36ELPA 2 1/4 UNMTED BALL BRG

LINK-BELT
SG2E36ELPA 2 1/4 UNMTED BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2 1/4 in Bore Diam., 3.9370 in OD, 2.0600 in Width, Intermediate Duty Ball Brg, Set Screw Locking
Mi Item #06103805
MFR #SG2E36ELPA 2 1/4 UNMTED BALL BRG
Price$212.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG2E36ELPA 2 1/4 UNMTED BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2 1/4 in Bore Diam., 3.9370 in OD, 2.0600 in Width, Intermediate Duty Ball Brg, Set Screw Locking
Mi Item #06103805
MFR #SG2E36ELPA 2 1/4 UNMTED BALL BRG

Mfr description
SG2E36ELPA BEARING INSERT
  • 2 1/4" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Contact Seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.06/each

Specifications

Dimensions

  • Bore Diameter  
    2 1/4 in
  • Bore Length
    1.8125 in
  • Outer Ring Width  
    0.9843 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.0600 in
  • Thread Size
    3/8-24 in
  • Weight
    1.90 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Type
    Nylon
  • Duty Type
    Intermediate Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864826518
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3200 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6570 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    662864826518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)