Specifications
Dimensions
- Bore Diameter1 7/8 in
- Outer Ring Width0.8661 in
- Outside Diameter3.5433 in
- Overall Width4.0000 in
- Thread Size3/8-24 in
- Weight1.70 lbs
Details
- Bore TypeCylindrical
- Duty TypeIntermediate Duty Ball Brg
- Expansion TypeExpansion Bearing (Floating)
- Grease TypeExxon Ronex MP Std
- Locking DeviceSet Screw
- Manufacturer Product Page
- Manufacturer Upc Number662864826457
- Max Operating Temperature225 °F
- Max Rpm3600 rpm
- Product TypeBall Insert Bearings
- Radial Dynamic Load Capacity7920 lbf
- Retainer MaterialNylon
- Seal TypeE Lip Seal
- SeriesBall Bearings - Unmounted Replacement Bearings
- UPC_NO662864826457