Motion
VV5FR3-01T-061-02T

SMC CORP OF AMERICA
VV5FR3-01T-061-02T

MFLD,VFR3*00 SERIES/SIDE PORT
MI ITEM #06103824
MFR #VV5FR3-01T-061-02T
Price$259.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FR3-01T-061-02T

MFLD,VFR3*00 SERIES/SIDE PORT
MI ITEM #06103824
MFR #VV5FR3-01T-061-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$259.58/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Series
    VFR
  • Solenoid Electrical Entry
    Plug Connector

Overview

Mfr description
VV5FR3-01T-061-02T MFLD,VFR3 00
  • VFR3000 series manifold, metric
  • Plug-in & non plug-in styles
  • Wiring types (non plug-in): grommet, grommet terminal,Conduit terminal, DIN connector, DIN terminal
  • Wiring types (plug-in): terminal block, multi-connector,D-sub connector
  • Maximum stations: 11 (depending on style)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought