Motion
CNA2G100-250-D-XC35

SMC CORP OF AMERICA
CNA2G100-250-D-XC35

Power Lock Cylinderinder
Mi Item #06104354
MFR #CNA2G100-250-D-XC35
Price$1,204.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CNA2G100-250-D-XC35

Power Lock Cylinderinder
Mi Item #06104354
MFR #CNA2G100-250-D-XC35

Mfr description
CNA2G100-250-D-XC35 POWER LOCK CYLINDER
  • Double acting, single rod cylinder w/lock
  • Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
  • Bore sizes (mm): 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,204.61/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in
  • Port Size
    1/2 BSPT
  • Unlocking Port Size
    1/4 BSPT

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Head Flange
  • Country of Origin
    US
  • Cushion Type
    Cushion at Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC35
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    Yes
  • Magnet
    Built-in Magnet
  • Mounting Type
    Head Flange
  • Operating Pressure Range
    1 to 12 psi, 145 psi
  • Options Included
    Built-In Magnet, Coil Scrapper), Xc35 (W
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CNA2
  • Special Applications
    Emergency stops | Drop prevention
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)