Motion
CRBU2Y40-90DZ

SMC CORP OF AMERICA
CRBU2Y40-90DZ

Rotary Actuator - 90 ° Angle of Rotation, 40 Body Size
Mi Item #06104365
MFR #CRBU2Y40-90DZ
Price$322.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRBU2Y40-90DZ

Rotary Actuator - 90 ° Angle of Rotation, 40 Body Size
Mi Item #06104365
MFR #CRBU2Y40-90DZ

Mfr description
CRBU2Y40-90DZ ACTUATOR, FREE MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.03/each

Specifications

Dimensions

  • Body Size
    40

Details

  • Actuator Type
    Rotary
  • Angle of Rotation
    90 °
  • Cushion Type
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)