Motion
FY 1. LF/AH

SKF
FY 1. LF/AH

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #06104397
MFR #FY 1. LF/AH
Price$133.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 1. LF/AH

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #06104397
MFR #FY 1. LF/AH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$133.58/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    70 mm
  • Bolt Size
    11.5 mm
  • Bore Diameter  
    1 in
  • Length Through Bore
    34.1 mm
  • Overall Length Diameter  
    95 mm

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577343413
  • Max Rpm
    7000 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    14 kN
  • Radial Static Load Capacity
    7.8 kN
  • Series
    FY
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577343413

Overview

Mfr description
F4B 100-LF-AH MOUNTED UNIT 4 BOLT FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought