Motion
MSPK-50-F
Shaft Collar - Two Piece - Split, Steel, 50 mm Bore, 3.0710 in OD, 19 mm Width
Mi Item #06104426
MFR #MSPK-50-F
Price$117.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Steel, 50 mm Bore, 3.0710 in OD, 19 mm Width
Mi Item #06104426
MFR #MSPK-50-F

Mfr description
MSPK-50-F TWO-PIECE SPLIT COLLAR W/KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.02/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Bore Size
    1.9685 in
  • Clearance Diameter Max
    3.3350 in
  • Outside Diameter
    3.0710 in
  • Screw Size
    M8x25
  • Weight
    0.930 lb
  • Width
    19 mm

Details

  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    MSPK-50-F
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452921646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)