Motion
25-310 30/100PSI

NOSHOK INC
25-310 30/100PSI

2-1/2" Brass Case, Copper Alloy Internals, 30/100 psi, 1/4" National Pipe Thread (NPT) Male Back Connection Pressure Gauge with Glycerin Filled
MI ITEM #06104647
MFR #25-310 30/100PSI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-310 30/100PSI

2-1/2" Brass Case, Copper Alloy Internals, 30/100 psi, 1/4" National Pipe Thread (NPT) Male Back Connection Pressure Gauge with Glycerin Filled
MI ITEM #06104647
MFR #25-310 30/100PSI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25-310 30/100PSI -CFF GAUGE
  • High quality, heavy-duty liquid filled gauge
  • Vacuum and compound ranges through 0 psi to 15,000 psi
  • Die cast Brass case with natural Brass finish
  • Copper alloy or 316 Stainless Steel and Brass wetted parts
  • Cleaning for Oxygen Service (O<sub>2</sub>) is available only for dry or HL (Halocarbon) filled gauges
  • For gauges with MIP, GY40 fill is standard for liquid filled gauges

Specifications

  • Ambient Temperature Range
    0 to 160 °F
  • Lens Material
    Acrylic with O-Ring Seal
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Movement
    Brass and Nickel-Silver with Highly Polished Bearing Surfaces
  • Accuracy
    1.6 %
  • Material
    Die Cast Brass (Natural Brass Finish) with Safety Relief Plug
  • Connection Locations
    Back

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text