Motion
55421BP-14

KLEIN TOOLS INC
55421BP-14

Tradesman Pro Tool Backpack - 1680D Ballistic Weave Material, Number of Compartments: 39
Mi Item #06104693
MFR #55421BP-14
Price$148.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
55421BP-14

Tradesman Pro Tool Backpack - 1680D Ballistic Weave Material, Number of Compartments: 39
Mi Item #06104693
MFR #55421BP-14

Mfr description
55421BP-14 TOOL BACKPACK
  • 39 pockets for tons of tool storage
  • Hard, molded front pocket protects safety glasses
  • Front zipper pocket for small parts and tools
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.50/each

Specifications

Details

  • Features & Benefits
    • 39 pockets for tons of tool storage • Hard, molded front pocket protects safety glasses • Front zipper pocket for small parts and tools • Taller bag and interior pockets allow for long screwdrivers • Fully molded bottom protects from the elements • Orange interior for easy tool visibility • 1680D ballistic weave for durability • Shoulder straps with extra padding and handles for easy carrying
  • Material
    1680D Ballistic Weave
  • Number Of Compartments
    39
  • Tool Bag Style
    Backpack
  • UPC_NO
    092644554674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)