Motion
HFBPP10.0A2CPB

GLOBAL FILTER CORP
HFBPP10.0A2CPB

High Flow Pleated Cartridge - Polypropylene Filter Media, 10.00 µm, 20.00 in Long, 6.00 in Diameter, 50 psid
Mi Item #06104741
MFR #HFBPP10.0A2CPB
Price$293.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
HFBPP10.0A2CPB

High Flow Pleated Cartridge - Polypropylene Filter Media, 10.00 µm, 20.00 in Long, 6.00 in Diameter, 50 psid
Mi Item #06104741
MFR #HFBPP10.0A2CPB

Mfr description
HFBPP10.0A2CPB 10 MICRON FILTERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.00/each

Specifications

Dimensions

  • Cartridge Diameter
    6.00 in
  • Cartridge Length
    20.00 in

Details

  • Cartridge Type
    Pleated - High Flow
  • Center Core Material
    Polypropylene
  • Change Out Pressure Differential
    25 psid
  • Description Keyword
    Polypropylene Filter Media
  • Differential Pressure
    50 psid
  • End Cap Material
    Polypropylene
  • Filter Media Membane Material
    Polypropylene
  • Flange Style
    C Ring
  • Manufacturer Catalog
  • Maximum Temperature
    160 °F
  • Micron Rating
    10.00 µm
  • O Ring Gasket Material
    Buna
  • Outer Support Netting Material
    Polypropylene
  • Retention
    Absolute
  • Support Media Material
    Polypropylene
  • Typical Applications
    Amines, Cosmetics, Deionized Water, Fine Chemicals, Food & Beverage, Process Water, Produced Water, R.O. Membrane Pre-Filtration, Waste Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)