Motion
N40CS
4 Turn Back Nipple for Floating Flanges Sch8
MI ITEM #06104748
MFR #N40CS
Price$445.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Turn Back Nipple for Floating Flanges Sch8
MI ITEM #06104748
MFR #N40CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$445.96/each

Specifications

Dimensions

  • End 1 Size
    4.0000 in
  • Hose Dash Size
    64
  • Hose Diameter
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • SAE Size
    -64
  • Size
    4.0000 in
  • Weight
    10.6 lbs

Details

  • Additional Details
    To be used with King Crimp sleeves and/or ferrules, To be used with LJ/LJR floating flanges
  • Configuration
    Straight
  • Connection 2 Short Name
    Flange
  • Connection Type
    Floating Flange
  • End 1 Style
    Floating Flange
  • Finish/Coating
    Plated
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Floating Flange
  • For Use With
    King Crimp sleeves, King Crimp ferrules, LJ/LJR floating flanges
  • Manufacturer Catalog Number
    N40CS
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Plating
    Plated
  • Port Gender
    Male
  • Product Types
    Nipple
  • Seal Type
    Floating Flange
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Floating Flange
  • Type
    King Crimp Style Nipple for Floating Flange

Overview

Mfr description
N40CS KING CRIMP STUB END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text