Motion
CDQ2B50TN-30DCZ-X671

SMC CORP OF AMERICA
CDQ2B50TN-30DCZ-X671

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #06104799
MFR #CDQ2B50TN-30DCZ-X671
Price$245.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B50TN-30DCZ-X671

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #06104799
MFR #CDQ2B50TN-30DCZ-X671

Mfr description
CDQ2B50TN-30DCZ-X671
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.93/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    30 mm

Details

  • Actuation
    Single Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options
    With rubber bumper
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)