Motion
7AHST4
Air Drill Driver - Not Reversible, Pistol Grip Handle, Chuck Size 1/4 in, 6000 rpm Maximum Speed
Mi Item #06105171
MFR #7AHST4
Price$1,840.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill Driver - Not Reversible, Pistol Grip Handle, Chuck Size 1/4 in, 6000 rpm Maximum Speed
Mi Item #06105171
MFR #7AHST4

Mfr description
7AHST4 1/4IN AIR DRILL 6000RPM 0.75HP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,840.73/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Inlet Size
    1/4 in
  • Overall Length
    7.4000 in
  • Tool Weight
    2.3 lbs, 1.1 kg

Details

  • Air Consumption
    25 cfm
  • Chuck Style
    Keyless
  • Handle Style
    Pistol Grip
  • Maximum Speed
    6000 rpm
  • Power Rating
    0.75 hp
  • Reversible
    Not Reversible
  • Variable Speed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)