Motion
Flex-Tube® PU 3 in x 25 ft

FLEXAUST INC
Flex-Tube® PU 3 in x 25 ft

Ducting Hose - 3.000 in ID, 25 ft Length, Medium weight clear co-extruded thermoplastic ether based polyurethane hose with a rigid yellow external ABS helix, Thermoplastic Ether Based Polyurethane Material, 32.00 psi
MI ITEM #06105181
MFR #Flex-Tube® PU 3 in x 25 ft
Price$11.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flex-Tube® PU 3 in x 25 ft

Ducting Hose - 3.000 in ID, 25 ft Length, Medium weight clear co-extruded thermoplastic ether based polyurethane hose with a rigid yellow external ABS helix, Thermoplastic Ether Based Polyurethane Material, 32.00 psi
MI ITEM #06105181
MFR #Flex-Tube® PU 3 in x 25 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.90/ft

Specifications

Dimensions

  • Closed Bend Radius
    3.700 in
  • Inside Diameter
    3.000 in
  • Length
    25 ft
  • Wall Thickness
    0.033 in
  • Weight
    0.46 lbs/ft

Details

  • Application
    Abrasion Resistant Applications, Agricultural, Cotton Picking, Granule Transport, Industrial Vacuum Cleaners, Lav Waste Disposal, Lawn & Leaf Collection, Mulch Blowing, Woodworking/Furniture Industry
  • Color
    Clear with Yellow Helix
  • Compression Ratio
    1.7:1
  • Construction
    Medium weight clear co-extruded thermoplastic ether based polyurethane hose with a rigid yellow external ABS helix
  • Hose Material
    Thermoplastic Ether Based Polyurethane
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3493030025
  • Manufacturer Product Page
  • Negative Pressure
    26.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Rigid External ABS Helix
  • Series
    Flex-Tube® PU
  • Technical Data Sheet
  • Temperature Range
    -40 to 200 °F
  • Transported Substance
    Dust, Materials
  • Working Pressure
    32.00 psi

Overview

Mfr description
3493030025 3" ID X 25' FLEX-TUBE PU MED
  • Ultra smooth interior assures efficient airflow
  • Great abrasion resistance
  • Excellent wear performance
  • Puncture & tear resistant with high tensile strength
  • Good low temperature flexibility
  • Crush resistant
  • Spiral co-extruded engineered construction
  • Helix acts as a wearstrip
  • Excellent hydrolysis & microbial resistance
  • Wall Thickness = .020" (.75"), .022" (1"), .025" (1.25"), .026" (1.5"), .030" (1.75"), .032" (2" to 2.5"), .033" (3" to 5”), .035” (6" to 8”), .040" (9” to 12”)
  • OEM lengths & colors available
  • Cuffs available
  • Available from factory stock in 12 ft, 25 ft and 100 ft quantities
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought