Motion
Flexadux® PU Flx-Thane® SD 3 in x 25 ft

FLEXAUST INC
Flexadux® PU Flx-Thane® SD 3 in x 25 ft

Ducting Hose - 3.000 in ID, 25 ft Length, Medium weight black or clear static dissipative polyurethane hose reinforced with a bronze coated spring steel wire helix, Static Dissipative Polyurethane Material, 29.00 psi
Mi Item #06105197
MFR #Flexadux® PU Flx-Thane® SD 3 in x 25 ft
Price$21.57/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® PU Flx-Thane® SD 3 in x 25 ft

Ducting Hose - 3.000 in ID, 25 ft Length, Medium weight black or clear static dissipative polyurethane hose reinforced with a bronze coated spring steel wire helix, Static Dissipative Polyurethane Material, 29.00 psi
Mi Item #06105197
MFR #Flexadux® PU Flx-Thane® SD 3 in x 25 ft

Mfr description
8281030025 3" ID X 25' FLX-THANE SD CLR
  • Great abrasion resistance & high tear strength
  • Superior chemical resistance & excellent flexibility
  • Designed for applications with wide temperature ranges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.57/ft

Specifications

Dimensions

  • Closed Bend Radius
    3.000 in
  • Inside Diameter
    3.000 in
  • Length
    25 ft
  • Wall Thickness
    0.030 in
  • Weight
    0.40 lbs/ft

Details

  • Application
    Static Control, Clean Rooms, Dust Collection, Fertilizer Broadcasting, Food Grade, Glass Clinching, Granule Transport, Material Handling, Paint Spray Extraction, Plastics Industry, Powder & Bulk, Sand Blasting, Shredders, Ultra Violet Dryers, Woodworking/Furniture Industry
  • Color
    Clear
  • Compression Ratio
    3:1
  • Construction
    Medium weight black or clear static dissipative polyurethane hose reinforced with a bronze coated spring steel wire helix
  • Hose Material
    Static Dissipative Polyurethane
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8281030025
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Bronze Coated Spring Steel Wire
  • Series
    Flexadux® PU Flx-Thane® SD
  • Technical Data Sheet
  • Temperature Range
    -65 to 225 °F
  • Transported Substance
    Air, Dust, Materials
  • Working Pressure
    29.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)