Motion
VACON0100-3L-0006-2-X-R02

DANFOSS VACON
VACON0100-3L-0006-2-X-R02

VACON0100-3L-0006-2-X-R02
MI ITEM #06105508
MFR #VACON0100-3L-0006-2-X-R02
Price$4,988.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VACON
VACON0100-3L-0006-2-X-R02

VACON0100-3L-0006-2-X-R02
MI ITEM #06105508
MFR #VACON0100-3L-0006-2-X-R02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,988.87/each

Specifications

Details

  • Drive Supply Voltage
    230 V ac
  • Product Type
    AC Variable Frequency & Servo Drives

Overview

Mfr description
VACON0100-3L-0006-2-X-R02 135X2219
  • IP66/Type 4X outdoor protection rating
  • 3g resistance to vibrations (according to 3M7/IEC 60721-3-3)
  • Supports both induction and permanent magnet motors
  • Option of ability to operate in temperatures ranging from -40°C to 60°C
  • Integrated with RS485 Modbus and EtherNET communication
  • Safe Torque Off (STO) mode according to SIL3
  • Built-in EMC filter for EN61800-3 category C2 (C1 as option)
  • DC choke and film capacitor meet EN61000-3-12 requirements
  • Integrated brake chopper in all frame sizes
  • PTC input as standard
  • Able to withstand rough conditions such as heat, dirt and vibrations
  • Easy to keep clean
  • Approval for public networks makes it flexible for installation
  • VACON® Programming enables top class integration for countless OEM applications
  • High efficiency and simulated air flow ensure long lifetime
  • Mountable in any position so it fits into any available space
  • Typical applications: Machinery, conveyors, pumps, fans, decentral solutions in a high variety of applications, outdoor applications, applications exposed to vibrations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought