Motion
135N3839
AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 500 V ac, Output Current 38 A Normal Duty, IP 21 Rating
MI ITEM #06105548
MFR #135N3839
Your Price$5,226.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 500 V ac, Output Current 38 A Normal Duty, IP 21 Rating
MI ITEM #06105548
MFR #135N3839

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,226.56/each(List $6,271.87)

Overview

Mfr description
VACON0100-3L-0038-5-FLOW-R02 135N3839

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    380/500 V ac
  • Output Current Normal Duty
    38 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP21
  • Enclosure Rating
    IP 21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text