Motion
135N9953
AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 208 to 240 V ac, Output Current 75 A Normal Duty, IP 21 Rating
MI ITEM #06105565
MFR #135N9953
Your Price$6,529.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 208 to 240 V ac, Output Current 75 A Normal Duty, IP 21 Rating
MI ITEM #06105565
MFR #135N9953

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,529.85/each(List $7,509.33)

Overview

Mfr description
VACON0100-3L-0075-2-FLOW-R02 135N9953

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    208/240 V ac
  • Output Current Normal Duty
    75 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP21
  • Enclosure Rating
    IP 21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text