Specifications
Dimensions
- Closed Bend Radius7.500 in
- Inside Diameter10.000 in
- Length50 ft
- Wall Thickness0.020 in
- Weight1.20 lbs/ft
Details
- ApplicationAbrasion Resistant Applications, Aluminum Refractory, Cold Air Supply, Dust Collection, Food Grade, Hull Sanding Equipment, Insulation Blowing & Removal, Oil Mist Extraction, Paint Spray Extraction, Pharmaceutical, Printing, Sheet Metal, Textile Fiber Collection, Ultra Violet Dryers, Vapor Recovery, Woodworking/Furniture Industry
- ColorClear
- Compression Ratio5:1
- ConstructionLight weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix
- Hose MaterialPolyurethane
- Manufacturer Catalog
- Manufacturer Catalog Number8331100050
- Manufacturer Product Page
- Negative Pressure2.00 inHg
- Product TypeFlexible Ducting Hose
- Reinforcing Cord MaterialBronze Coated Spring Steel Wire
- SeriesFlexadux® PU Flx-Thane® LD
- Technical Data Sheet
- Temperature Range-65 to 225 °F
- Transported SubstanceAir, Fume, Dust
- Working Pressure7.00 psi
Overview
Mfr description
8331100050 10" ID X 50' FLX-THANE LD
- Great compressibility
- Great abrasion resistance
- Superior chemical resistance
- Excellent flexibility
- Designed for applications with wide temperature ranges
- Clear is manufactured with FDA acceptable materials
- Available in metric sizes, consult sales team on pricing & minimums
- Wall Thickness = .015" (2" ID), .020" (2.5" ID & above)
- Available with factory-installed 2" black soft cuffs
- Available from factory stock in 25 ft quantities
- Priced per foot