Motion
Flexadux® TR T-7SR 2 in x 25 ft

FLEXAUST INC
Flexadux® TR T-7SR 2 in x 25 ft

Flexadux® Ducting Hose - 2.000 in ID, 25 ft Length, Black thermoplastic rubber coated super reinforced non-woven polyester fabric hose with a spring steel wire helix, Polyester Material, 50.00 psi
Mi Item #06106059
MFR #Flexadux® TR T-7SR 2 in x 25 ft
Price$7.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® TR T-7SR 2 in x 25 ft

Flexadux® Ducting Hose - 2.000 in ID, 25 ft Length, Black thermoplastic rubber coated super reinforced non-woven polyester fabric hose with a spring steel wire helix, Polyester Material, 50.00 psi
Mi Item #06106059
MFR #Flexadux® TR T-7SR 2 in x 25 ft

Mfr description
8351020025 2" ID X 25' T-7SR TPR COATED
  • Thermoplastic rubber coated super reinforced non-woven polyester fabric hose with a spring steel wire helix
  • Combines the ozone, UV, weathering, & chemical resistance of thermoplastic rubber with the tensile strength & fatigue resistance of fabric hoses
  • Offers better tear strength, puncture, & abrasion resistance than traditional reinforced woven neoprene & thermoplastic hoses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.32/each

Specifications

Dimensions

  • Closed Bend Radius
    2.750 in
  • Inside Diameter
    2.000 in
  • Length
    25 ft
  • Wall Thickness
    0.024 in
  • Weight
    0.22 lbs/ft

Details

  • Application
    Aluminum Refractory, Cotton Picking
  • Coating
    Thermoplastic Rubber
  • Color
    Black
  • Compression Ratio
    3:1
  • Construction
    Black thermoplastic rubber coated super reinforced non-woven polyester fabric hose with a spring steel wire helix
  • Hose Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8351020025
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire
  • Series
    Flexadux® TR T-7SR
  • Technical Data Sheet
  • Temperature Range
    -50 to 325 °F
  • Transported Substance
    Air, Fume, Dust, Materials
  • Working Pressure
    50.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)