Motion
Flexadux® TR T-7SR 7 in x 25 ft

FLEXAUST INC
Flexadux® TR T-7SR 7 in x 25 ft

Ducting Hose - 7.000 in ID, 25 ft Length, Black thermoplastic rubber coated super reinforced non-woven polyester fabric hose with a spring steel wire helix, Polyester Material, 14.00 psi
MI ITEM #06106074
MFR #Flexadux® TR T-7SR 7 in x 25 ft
Price$20.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® TR T-7SR 7 in x 25 ft

Ducting Hose - 7.000 in ID, 25 ft Length, Black thermoplastic rubber coated super reinforced non-woven polyester fabric hose with a spring steel wire helix, Polyester Material, 14.00 psi
MI ITEM #06106074
MFR #Flexadux® TR T-7SR 7 in x 25 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.63/ft

Specifications

Dimensions

  • Closed Bend Radius
    7.000 in
  • Inside Diameter
    7.000 in
  • Length
    25 ft
  • Wall Thickness
    0.024 in
  • Weight
    0.85 lbs/ft

Details

  • Application
    Aluminum Refractory, Cotton Picking
  • Coating
    Thermoplastic Rubber
  • Color
    Black
  • Compression Ratio
    4:1
  • Construction
    Black thermoplastic rubber coated super reinforced non-woven polyester fabric hose with a spring steel wire helix
  • Hose Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8351070025
  • Manufacturer Product Page
  • Negative Pressure
    10.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire
  • Series
    Flexadux® TR T-7SR
  • Technical Data Sheet
  • Temperature Range
    -50 to 325 °F
  • Transported Substance
    Air, Dust, Fume, Materials
  • Working Pressure
    14.00 psi

Overview

Mfr description
8351070025 7" ID X 25' T-7SR TPR COATED
  • Thermoplastic rubber coated super reinforced non-woven polyester fabric hose with a spring steel wire helix
  • Combines the ozone, UV, weathering, & chemical resistance of thermoplastic rubber with the tensile strength & fatigue resistance of fabric hoses
  • Offers better tear strength, puncture, & abrasion resistance than traditional reinforced woven neoprene & thermoplastic hoses
  • Handles higher positive pressures than non-reinforced thermoplastic rubber hoses
  • Wall Thickness =.024"
  • Available with factory-installed 2" black soft cuffs
  • Blue available
  • Available from factory stock in 25 ft and 50 ft quantities
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text