Motion
EHF3PP1.0A60E

GLOBAL FILTER CORP
EHF3PP1.0A60E

High Flow Pleated Cartridge - Polypropylene Filter Media, 1.00 µm, 60.00 in Long, 6.50 in Diameter, 60 psid
Mi Item #06106086
MFR #EHF3PP1.0A60E
Price$722.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
EHF3PP1.0A60E

High Flow Pleated Cartridge - Polypropylene Filter Media, 1.00 µm, 60.00 in Long, 6.50 in Diameter, 60 psid
Mi Item #06106086
MFR #EHF3PP1.0A60E

Mfr description
EHF3PP1.0A60E HIGH FLOW 1 MICRON 3M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$722.48/each

Specifications

Dimensions

  • Cartridge Diameter
    6.50 in
  • Cartridge Length
    60.00 in

Details

  • Cartridge Type
    Pleated - High Flow
  • Center Core Material
    Polypropylene
  • Change Out Pressure Differential
    35 psid
  • Description Keyword
    Polypropylene Filter Media
  • Differential Pressure
    60 psid
  • End Cap Material
    Glass-Reinforced Nylon
  • Filter Media Membane Material
    Polypropylene
  • Manufacturer Catalog
  • Maximum Temperature
    160 °F
  • Micron Rating
    1.00 µm
  • O Ring Gasket Material
    EPDM
  • Outer Support Netting Material
    Polypropylene
  • Retention
    Absolute
  • Support Media Material
    Polypropylene
  • Typical Applications
    Critical Filtration in High Flow Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)