Motion
RNA6917
RNA6917
MI ITEM #06106242
MFR #RNA6917
Price$612.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RNA6917
MI ITEM #06106242
MFR #RNA6917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$612.49/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    63 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    173000 N
  • Long Description
    The RNA6917 Machined Type Needle Roller Bearing features a 100 mm bore diameter, 120 mm outside diameter, 63 mm overall width, and an open closure design, making it suitable for heavy-duty industrial machinery.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    RNA69
  • Static Load Capacity
    467000 N

Overview

Mfr description
RNA6917 NEEDLE BEARING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought